CoroMill 245 insert for milling


£37.99 Inc VAT (20%)

See 80 Product Variants
£37.99

Description

Tool type: Face milling

Light-cutting face mill for heavy roughing and mirror finishing.

Milling cutters for high metal removal and mirror finish. The cutter is designed with enhanced corners to reduce burr formation and frittering of the component.

Features & Benefits
- First choice for mixed production
- 4 cutting edges
- Shim for extra security
- True 45 degrees
- Close tolerance combined with the wiper insert for superior surface finish
- Wide range of grades and geometries including ceramic and CBN grades
- Multipurpose tool. Face milling, boring possibilities, ramping and plunge milling

Application
Face milling applications in all types of materials

Feature Attributes

Hand Preference:
Right
Unit Measured:
Metric
Through Hole Function Property:
Yes
Insert Shape:
Square
Insert Style:
Screw/Clamp
Insert Mounting Style:
Screw/Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome