Inc VAT (20%)
Product Range: CoroMill 490
Tool Type: Shoulder milling
Features & Benefits
- First choice for general and repeated shoulder milling
- 4 cutting edges
- Shim for extra security
- Internal coolant
- True 90° cuts without sharp steps
- Sharp edge lines and burr-free, smooth profiles, which also efficiently reduces the need for a finishing operation
- The light cutting performance provides an excellent surface finish and optimal utilization of low-powered machine tools. This also facilitates use of the cutter on extended tool assemblies
Application
General and repeated shoulder milling, Face milling, Edging, Plunge milling, Slot milling, Roughing to finishing
Unit Measured:
Metric
Through Hole Function Property:
Yes
Insert Shape:
Square
Insert Style:
Screw/Clamp
Insert Mounting Style:
Screw/Clamp