1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Inserts
CoroMill 790 insert for milling

CoroMill 790 insert for milling


See all variants from
£59.99

Inc VAT (20%)

See all variants from £59.99

Description

Product Range: CoroMill 790
Tool Type: Shoulder milling

Shoulder milling cutters for aluminium

The CoroMill® 790 cutter is the first choice for ISO N materials. To be used in shoulder operations as a "super remover", it is designed for high security demands and high precision work.

Features & Benefits
- First choice for aluminium
- 2 cutting edges
- Serrated interface for precision and high-speed machining
- Large radius assortment
- Internal coolant

See full description

Feature Attributes

Hand Preference:

Right

Unit Measured:

Metric

Through Hole Function Property:

Yes

Cutting Edge Count:

2

Insert Style:

Screw/Clamp

Insert Mounting Style:

Screw/Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome