0
1

H600 WXCU Milling Inserts Grade IC808


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

H600 WXCU Milling Inserts

Iscar has merged three proven ideas into their new Helido Feedmill inserts for high-feed rough milling and cavity work in die & mold shops. The new H600 WXCU inserts feature helical cutting edges for smoother entry, 17 lead angles to reduce lateral forces and SUMO TEC surface treatment for longer edge life. Each trigon shaped insert provides six peripherally ground cutting edges and is seated securely into inclined dovetail pockets to prevent movement. The new insert is available in extra-durable SUMO TEC grades and a broad choice of rake angles to suit a wide range of materials and applications. Cutters that accommodate them are available in diameters from 50 to 125 mm (2 to 5)

Insert Grade IC808
(P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25)
Coating Layer TiAlN/AlTiN+TiN
PVD coated insert for use on stainless steel and high temperature alloys

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome