Inc VAT (20%)
HM90 APCR Milling Inserts
Insert Grade : IC28
ISO Range - P/M/K: (M30-M40)
ISO Range - H/S/N: (N15-N30)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
Used mainly for machning aluminum at medium cutting speeds and medium or large chip sections. The inserts usually feature very sharp cutting angles