HM90 Apct 100302R-PDRINSERT Grade IC808

Order Code: ZT1062752P

£179.99 Inc VAT (20%)


Description

HM90 APCT 1003 HELI2000 insert with a sharp cutting edge used for semi-finishing and finishing applications. Its hard substrate construction, excellent chipping resistance and "SUMO TEC" TiAlN PVD coating provides high performance and wear resistance. Recommended for machining austenitic stainless steel, titanium and high temperature alloys.

Features and Benfits
• Hard submicron substrate construction
• Excellent wear and chipping resistance for improved performance
• "SUMO TEC" TiAlN PVD coating for improved durability

Specifications
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K30)
• ISO Range - N/S/H: (H20-H30)(S10-S25)
• Coating type: PVD
• Coating: TiAlN/AlTiN+TiN

Typical Applications
• Milling
• Austenitic stainless steel
• Titanium
• High temperature alloys

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome