0
1

HM90 APKT Milling Inserts Grade IC928


Select
£102.99 Inc VAT (20%)


See all variants from £102.99

Description

HM90 APKT Milling Inserts

Insert Grade : IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.

See full description

Feature Attributes

Clearance Angle:
11 °
Manufacturer Grade:
IC928
ISO Category Grade:
S,M,P
Insert Size:
1003
Material Application:
Stainless Steel,High-temperature Alloys,Steel
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome