0
1

HSM90S APCR Milling Inserts Grade IC28


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

HSM90S APCR Milling Inserts

HELIALU super positive and polished rake inserts, for machining aluminum at high rotation speed. The insert features a groove on its bottom, designed to improve resistance to centrifugal force.

Insert Grade: IC28
ISO Range - P/M/K: (M30-M40)
ISO Range - H/S/N: (N15-N30)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Used mainly for machning aluminum at medium cutting speeds and medium or large chip sections. The inserts usually feature very sharp cutting angles.

See full description

Feature Attributes

Clearance Angle:
11 °
Cutting Edge Length:
25 mm
Insert Size:
1405
Manufacturer Grade:
IC28
ISO Cut:
M30 to M40,N15 to N30
Finish/Coating:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome