IQ845 SYHU Milling Inserts Grade IC830


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

IQ845 SYHU Milling Inserts

Square inserts with 8 cutting edges.

Insert Grade: IC830
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.

See full description

Feature Attributes

ISO Cut:
P20 to P40,S15 to S30,M25 to M35
Material Application:
Stainless Steel,High-temperature Alloys,Steel
Inscribed Circle:
13.8 mm
Insert Style:
SYHU
Insert Size:
704
Corner Radius:
0.8 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome