LNET 12-TN-MM tangslot milling inserts are tangentially clamped inserts featuring 4 cutting edges making them ideal for deep milling and long steel slots. The inserts chipformer helps reduce cutting forces and the tough grade construction combined with a durable PVD TiAlN coating helps reduce wear and tear prolonging the tools longevity.
Features and Benefits
• Tangentially clamped with four cutting edges for deep milling
• Chipformer helps reduce cutting forces for a cleaner finish
• Tough grade construction combined with a durable PVD TiAlN coating for prolonged tool life
Specifications
• ISO range - P/M/K: (P20-P40)(M25-M35)
• ISO range - N/S/H: (S15-S30)
• Coating type: PVD
• Coating layers: TiAlN
Typical Applications
• Deep milling
• Steel
• Stainless steel
• High temperature alloys
• Alloy steels