Polyethylene Long Tray Inserts for Boxes


£139.99 Inc VAT (20%)

See all variants from £139.99


Description unavailable

Feature Attributes

Material:
Polyethylene
Product Type:
Accessories
Colour:
Black
Supplied:
Assembled
Width:
150 mm
Height:
60 mm