R210-140512M-PM Insert Grade 4340

Order Code: ZT3942794S

£17.99 Inc VAT (20%)


Description

R210 CoroMill® Milling Inserts from Sandvik feature a durable CVD TICN+AL2O3+TIN coating for added wear resistance. With 4 cutting edges and a hard carbide substrate construction they are ideal for milling materials such as steel and cast iron.

Features and Benefits
• Durable carbide construction
• CVD TICN+AL2O3+TIN coating for added wear resistance
• 4 cutting edges for improved performance

Specifications
• Cutting edge: 11.3mm
• Corner radius: 4mm
• Major cutting edge angle: 10 degrees
• Grade: 4340
• Coating: CVD TICN+AL2O3+TIN
• Cutting direction: Right
• Material: Carbide
• Cutting edges: 4

Typical Applications
• Milling
• Steel
• Cast iron

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome