0
1
2

R390 CoroMill R390 Milling Inserts Grade 1025


Select
Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

CoroMill® R390 milling inserts are made from a hard carbide substrate for increased rigidity in machining applications. The tough PVD TICN+TIN coating helps prolong the tools lifespan by increasing resistance to wear and tear whilst also helping to protect against heat.

Features and Benefits
• Hard carbide substrate for improved rigidity and stability
• Tough PVD TICN+TIN coating helps prolong the tools lifespan
• Excellent heat and wear resistant properties

Specifications
• Insert Grade GC1025
• P30 (P15-P30)M15 (M10-M20)N15 (N10-N25)S20 (S10-S20)H15 (H10-H20)
• PVD coated

Typical Applications
• Milling
• Steel
• Stainless steel

Feature Attributes

Cutting Direction:
Right Hand
ISO Cut:
H10 to H20,S10 to S20,N10 to N25,P15 to P30,M10 to M20
ISO Category Grade:
S,M,H,N,P
Finish/Coating:
TiCN+TiN
Material Application:
Steel,Stainless Steel,High-temperature Alloys,Hardened Steel,Nonferrous Metal
Shape:
Rectangle
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome