S845 SNMU helido 800 line square milling inserts from Iscar are comprised of a square design with 8 cutting faces for maximum cutting performance. The tough substrate construction and MTCVD and alpha TICN+Al2O3 coating are combined with "SUMO TEC" technology, designed for milling grey cast iron at high speeds, whilst minimising the wear on the tool.
Features and Benefits
• 8 cutting faces for optimal cutting perfomance
• Tough substrate construction for improved rigidity and strength
• MTCVD and alpha TICN+Al2O3 coating with "SUMO TEC" for greater wear resistance
• Allows for the milling of grey cast iron at higher cutting speeds
Specifications
• ISO Range - P/M/K: (K10-K25)
• Coating type: CVD
• Coating: TICN+Al2O3
Typical Applications
• Milling
• High speed milling
• Grey cast iron