SEKN Milling Inserts Grade KC725M


Select
£13.39 Inc VAT (20%)


See all variants from £13.39

Description

SEKN Milling Inserts

Square Insert

Grade KC725M
(ISO M15-M35, P15-P35, K15-K35) A Multi-layer TiAlN- PVD coating with a tough 11.5% cobalt substrate. General purpose medium-speed grade for steels. good resistance to thermal shock. Suitable for wet and dry machining applications. Speed range: 300 - 650 SFM on steel materials; 200 - 500 SFM on stainless steel materials.

See full description

Feature Attributes

Clearance Angle:
20 °
Shape:
Square
Finish/Coating:
TiAlN
Material:
Carbide
Insert Style:
SEKN
Manufacturer Grade:
KC725M
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome