Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SEKR 1203AFTN Insert Grade QP25C
By Yamaloy
Order Code:
ZT1156208X
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Fri, 13th Dec
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/sekr-1203aftn-insert-grade-qp25c/p/ZT1156208X
Add to quotation
Schedule an order and save 5%
View all Milling Inserts
Description
To suit: Indexa-Seiki Face Hog Milling Cutter. Hitachi 45° Face Mill.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for SEKR 1203AFTN Insert Grade QP25C
Clearance Angle
20°
Inscribed Circle
12.70mm
ISO Category Grade
P
Material
Carbide
Finish/Coating
Multilayer MT-TiCN+Al2O3+TiN
Manufacturer Grade
QP25C
Cutting Edge Length
12.70mm
Thickness
3.18mm
Cutting Direction
Neutral
ISO Cut
P10 to P35
ISO Designation
SEKR 1203AFTN
Material Application
Steel
Stainless Steel
Insert Size
1203
Shape
Square
Insert Style
SEKR
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome