1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Inserts
SEKR Milling Inserts Grade IC328
0
1
2

SEKR Milling Inserts Grade IC328


2 Variants From
£9.99

Inc VAT (20%)

Up to 16.5% off
See 2 Product Variants
£9.99

Description

SEKR Milling Inserts

Square Insert

Insert Grade : IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

See full description

Feature Attributes

Inscribed Circle:

12.70 mm

Finish/Coating:

TiCN

Cutting Edge Length:

12.70 mm

Thickness:

3.18 mm

Insert Size:

1203

Material:

Carbide

More attributes