SNMG - T-Max P Turning Inserts (Grade 3225)


£15.99 Inc VAT (20%)

See all variants from £15.99

Description

Product Range: T-Max P
Tool Type: External Turning

Productive external turning of large to medium sized components

New generation steel turning grades
Steel turning grades GC4425 and GC4415 deliver improved wear resistance, heat resistance and toughness. Second generation Inveio® coating technology provides further improved crystal orientation for increased wear resistance and an even more consistent performance.

Chip control and process security
Pre-directed precision nozzles create parallel laminar jets of coolant with high velocity, directed at the right place of the insert edge. It is the precision and character of these jets that make the difference in terms of chip control and process security.

Excellent surface finish
Double-sided inserts have strong edges that offer reliable and secure machining for all applications. Use Wiper and Xcel technologies for machining at even high feed rates without affecting surface finish or chip breaking ability.

Features & Benefits
- Turning tools with double-sided ISO inserts
- Wide assortment for all application areas
- Precision over and under coolant

Optimized for external turning
- Longitudinal turning, Face turning, Profiling, Roughing to finishing
- External turning of medium to large components from diameter 30 mm (1.18 inch)
- Internal turning of large diameter bores from diameter 50 mm (2 inch)

See full description

Feature Attributes

Clearance Angle:
0 deg
Grade:
3225
CoroPak:
15.2
Hand Preference:
Neutral
Finish/Coating:
TiCN+Al2O3+TiN
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome