Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SPMX 0602-AP Insert Grade QP25C
By Yamaloy
Order Code:
ZT1156207X
£5.99
Inc VAT (20%)
£7.99
25% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
8-11
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/spmx-0602-ap-insert-grade-qp25c/p/ZT1156207X
Add to quotation
View all Milling Inserts
Description
QP25C (ISO P10-P35) CVD Coated. Milling grade for Steels and some Stainless Steels.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for SPMX 0602-AP Insert Grade QP25C
Insert Style
SPMX
Thickness
2.38mm
Shape
Square
Finish/Coating
Multilayer MT-TiCN+Al2O3+TiN
Material
Carbide
Material Application
Steel
Stainless Steel
Cutting Direction
Neutral
Insert Size
602
ISO Cut
P10 to P35
Inscribed Circle
6.35mm
Clearance Angle
11°
ISO Category Grade
P
ISO Designation
SPMX 0602-AP
Manufacturer Grade
QP25C
Cutting Edge Length
6.35mm
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome