0
1

TNMX 160412-WMX Insert Grade 3205

Order Code: ZT1197358X

Qty of 10 for
£114.90 Inc VAT (20%)
£11.49 each
QuantityPriceDiscount
1 - 49£11.490%
50 - 99£10.806%
100 +£10.1112%

This product must be ordered in multiples of 10

Description

Product Type: T-Max® P insert for turning
Insert Size And Shape: TN1604
Grade: 3205
Insert Mounting Style Code: Screw/Clamp
Cutting Edge Count: 6
Coating Type: TiCN+Al2O3+TiN
Through Hole Function Property: Yes
Item Weight: 7.1 g
Coating Process Type: CVD
Unit System: Metric
Fixing Hole Diameter: 3.81 mm
CoroPak: 8.2
Insert Thickness: 4.7625 mm
Insert Shape Code: Triangle
Clearance Angle Major: 0 deg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome