1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Inserts
TPKN Milling Inserts Grade QP40
0
1
2

TPKN Milling Inserts Grade QP40


2 Variants From
£9.99

Inc VAT (20%)

See 2 Product Variants
£9.99

Description

TPKN Milling Inserts

60° Triangular Insert

Insert Grade QP40
(P40) Uncoated. For rough medium and finish milling of tough Steels and Stainless Steels including interrupted cutting.

See full description

Feature Attributes

Clearance Angle:

11 °

Material:

Carbide

Material Application:

Stainless Steel,Steel

ISO Category Grade:

P

ISO Cut:

P40

Finish/Coating:

Uncoated

More attributes