The BS-350SA 400v, 50hz power and has a cutting capacity of 267mm, but the best part of the BS-350SA is that is has a full cast iron head and bow can mitre 60° right and 45° left.
\n
\nThe BS-350SA blade motor features a 2hp motor which is driven by an AC inverter, built to deliver the reliability that shops demand. The best thing about being inverter driven is that you can make speed changes infinitely between 20mpm - 85mpm while the machine is running. Being able to change speeds helps improve blade life and give the best possible cut. Other feature of the BS-350SA that help achieve great cuts are full cast iron head and bow that are machined to exacting tolerances, precision ball bearing guides, and a large capacity flood coolant system.
\n
\nThe BS-350SA uses an industrial grade hydraulic system to power all semi-automatic actions. These actions include raising and lowering of the head, as well as clamping and releasing the vice. These actions are initiated with the use of a foot pedal, with settings at the control panel.