C10FCE2J2Z 1520W Mitre Saw 255mm


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

Features:

- Light weight for portability
- Pivoting sub fence
- Mitre cuts up to 52° right & left
- Powerful 1520W motor
- Compound cuts up to 45°
- Thumb actuated positive stops for easy angle setting
- Dust guide for improved dust collection

See full description

Feature Attributes

No Load Speed:
5,000 rpm
Weight:
11.2 kg
Bevel Cutting Range:
0 to 45 °
Blade Diameter:
255 mm
Blade Specifications:
255 x 30mm
Manufacturer Guarantee:
1 Year Manufacturer's Guarantee (T&Cs Apply)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome