C12RSH2J2Z 1600W Slide Compound Mitre Saw 305mm


Select
£899.99 Inc VAT (20%)


See all variants from £899.99

Description

Features:

- Compact slide system with large cutting capacity
- Fixed rail slide design needs no clearance at rear
- 630mm wide base: 54mm wider than previous model
- Sliding sub fence for stable cutting of large workpieces
- Adjustable laser marker for accurate cutting
- Fine adjustment of mitre and bevel angles
- High dust collection performance
- Dual bevel feature cuts up to 45° left and right
- Mitre cuts up to 57° right and 45° left
- Positive mitre angle stops at 0°, 15°, 22.5°, 31.6° and 45°

See full description

Feature Attributes

Includes:
Dust Bag,305mm x 2.3mm Blade,Box Wrench,Vise Assembly,Holder
Noise/ Vibration Information:
Sound Pressure Level 92 dB(A,Vibration emission value Cutting Wood Ah 3.3 m/s²,Sound Uncertainty Level K 3.0 dB,Sound Power Level 105 dB(A),Vibration Uncertainty K 1.5 m/s²
Weight:
27 kg
Blade Diameter:
305 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (T&Cs Apply)
Blade Specifications:
655 x 890 x 724mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome