DHS780 XR FlexVolt Mitre Saw, 305mm


Select
£1,299.99 Inc VAT (20%)


See all variants from £1,299.99

Description

The DEWALT DHS780XR FlexVolt Mitre Saw has a brushless motor and hybrid drive with a compact design. It has been designed for large-volume use and even has a dust-proof trombone cut-out for the machining of larger work pieces. The high-quality bearing guide rollers ensure a comfortable and precise cutting guide with an expanded cutting capacity of up to 330 x 58mm. The XPS cut-line display provides even more precision, with bright LED's that project the saw blade's shadow onto the work area from above, allowing the workpiece to be aligned exactly and the cutting area perfectly illuminated. Powered by either 2 x 54V FlexVolt batteries or via the AC/DC mains adaptor (DCB500 adaptors sold separately). Specification No Load Speed 1,900-3,800/min. Blade 305 x 30mm Bore Capacity (mm) 90/90 303x110, 90/45 345x76, 45/90 345x44, 45/45 212x 76 Max Depth of Cut 110 x 305mm Mitre Cut (Right/Left) 60/50 Bevel Capacity 49/49 Weight 25.5kg

Feature Attributes

Blade Speed:
3800 rpm
Weight:
25.5 kg
Depth:
470 mm
Number of Batteries Supplied:
2
Mitre Capacity:
60/50 °
Maximum Depth of Cut:
170 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome