DWS777-GB 216mm 1800W Slide Mitre Saw comes with XPS 240V
0
1
2

DWS777-GB 216mm 1800W Slide Mitre Saw comes with XPS 240V

Order Code: ZT1037584P

£399.99 Inc VAT (20%)


Description

Crosscut mitre Saw with XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity no adjustment required . The base and fence have been machined to meet the accuracy requirements of the most demanding applications. There's a new head lock feature which enables users to fix the head of the saw and therefore restrict the traverse, perfect for trimming and groove cutting.

Features and Benefits:
■ 1800W motor for powerful cutting in all materials
■ New Single Point Dust Extraction Airlock compatible
■ Integrated positive mitre stops at 15°, 22.5°, 30°, 45°, quick release mitre mechanism up to 50°
■ Sliding left hand fence with measuring scale for improved material support and management
■ Compact internal rail design for huge cutting capacity in a highly transportable format

See full description
Specifications for DWS777-GB 216mm 1800W Slide Mitre Saw comes with XPS 240V
  • Noise/ Vibration Information
    Sound Pressure Level 93 dB(A)
    Sound Uncertainty Level K 3.9 dB
    Vibration Uncertainty K 1.5 m/s²
    Sound Power Level 104 dB(A)
    Vibration Emission Value Cutting Wood Ah 2.1 m/s²
  • Arbor Diameter
    30mm
  • Weight
    14kg
  • Power Rating
    1,800W
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • Mitre Cutting Range
    L 50 to R 50°
  • Mitre Saw Type
    Sliding Compound Mitre Saw - Single Bevel
  • Supply Voltage
    240V
  • Blade Specifications
    216 x 3 TCT Toothed Saw Blade
  • Includes
    TCT Tooth Saw Blade
    Material Clamp
    Blade Allen Keys
  • Bevel Cutting Range
    0 to 48°
  • Max. Cross Cut
    270 x 62mm
  • Blade Diameter
    216mm
  • No Load Speed
    6,300rpm
  • Noise / Vibration Information
    Sound Power Level 104 dB(A)
    Sound Pressure Level 93 dB(A)