0
1
2
3
4

DWS777 Mitre Saw with XPS 216mm 110V

Order Code: ZT3613607S

£339.99 Inc VAT (20%)

Currently unavailable

Description

Dewalt DWS777 Mitre Saw with XPS 216mm
The classic saw design improved and updated for the modern user. Made in both 240V and 110V versions with a new 1800 Watt motor for powerful cutting in all materials in the 240V and 1600 Watt motor in the 110V. XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity no adjustment required.

Features:
New Single Point Dust Extraction Airlock compatible
The base and fence have been machined to meet the accuracy requirements of the most demanding applications
Head lock function allows the head to be fixed, restricting the traverse function for trim applications and ease of transportation
Integrated positive mitre stops at 15°, 22.5°, 30°, 45°, quick release mitre mechanism up to 50°
Sliding left hand fence with measuring scale for improved material support and management
Compact internal rail design for huge cutting capacity in a highly transportable format
Comes With:
TCT tooth saw blade
Blade Allen Keys
Material Clamp
Specification:

Power Input: 1800 Watts 240V version
Power Input: 1600 Watts 110V version
Power Output: 1100 Watt
Blade Speed: 6300 rpm
Blade Diameter: 216 mm
Blade Bore: 30 mm
Bevel Capacity: 48°
Mitre Capacity: \(right/left\) 50/50°
Cutting Capacity: at 90°/45° (W x H) 173 x 62 mm
Cutting Capacity: at 90°/90° (W x H) 270 x 62 mm
Cutting Capacity: at 90°/90° (W x H) 270 x 60 mm
Cutting Capacity: at 45°/90° (W x H) 189 x 62 mm
Cutting Capacity: at 45°/90° (W x H) 190 x 60 mm
Cutting Capacity: at 90°/45° (W x H) 270 x 48 mm
Max. Cutting Capacity: at 45°/45° 190x48 mm
Max. Depth of Cut: \(Saws\) 80 mm
Depth: 550 mm
Length: 490 mm
Height: 590 mm
Hand/Arm Vibration - Cutting Wood: 2.1 m/s_
Uncertainty K 1 (Vibration) : 1.5 m/s_
Sound Power: 104 dB (A)
Sound Power Uncertainty: 3.9 dB (A)
Sound Pressure: 93 dB (A)
Sound Pressure Uncertainty: 3 dB (A)
Weight: 14.0 kg

See full description