1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Mitre Saws
DWS780 Sliding Compound Mitre Saw

DWS780 Sliding Compound Mitre Saw


Select
See all variants from
£819.99Inc VAT (20%)

See all variants from £819.99

Description

The DEWALT DWS780 is a 305mm Compound Slide Mitre Saw offering outstanding cutting performance in both small profiles and large construction timbers. XPS shadow line cut indicator which provides a fast accurate alignment of the blade while illuminating the workpiece for increased productivity no adjustment required. Heavy-duty durability with the ability to fully adjust the machine to maintain accuracy over the life of the tool. Quick release bevel stop setting provides accurate and simple setting of bevel angles up to 49 left and right. Cam action mitre lock function makes mitre setting faster and easier allowing the user to quickly angles between 0 - 50 left and 0 - 60 right. Supplied with 1 x 305mm 60 Tooth Blade, 1 x Blade Spanner, 1 x Dust Bag and 1 x Material Clamp. Specification Input Power 1,675W No Load Speed 1,900 - 3,800/min. Blade 305 x 30mm Bore Capacity (mm) 90/90 303x110, 90/45 211x112, 45/90 268x63, 45/45 212x76 Mitre Capacity (Right/Left) 60/50 Bevel Capacity 49/49 Weight 24.8kg

Feature Attributes

Blade Diameter:
300 mm
Weight:
24.8 kg
Includes:
(2) Bench Mounting Bolts,,,
Bore Diameter:
30 mm
Input Power:
1675 W
Type:
Sliding Compound
More attributes