GCM 12 SDE Professional Sliding Mitre Saw


£839.99 Inc VAT (20%)

See 2 Product Variants
£839.99

Description

Bosch GCM 12 SDE Professional Sliding Mitre Saw comes with a variable cutting speed, this makes it highly versatile and ideal for use in various materials. Other features include: bevel detent turrent, intelligent brake system, precision laser, soft start, and speed selection. It's quick and easy to change the blade, without the need for additional tools. The GCM 12 SDE Professional is intended for cross, mitre, bevel, and groove cuts in wood, timber beams, and wood composites as well as board materials, floor panels, aluminium, and plastic. Compatible with the Bosch Click & Clean dust extraction system as well as various stands. Specifications: Input Power: 1,450W.No Load Speed: 3,100-4,000/min.Saw Blade: 305 x 30mm bore. Cutting Capacity @0° 85 x 370mm.Cutting Capacity 0° with Spacer (max. Vertical): 120 x 200mm.Cutting Capacity 0° with Spacer (max. Horizontal): 70 x 400mm. Cutting Capacity 45° Mitre: 85 x 250mm.Cutting Capacity 45° Bevel: 60 x 360mm. Mitre Setting Left/Right: 52° / 60°.Bevel Setting Left/Right: 47° / 47°. Tool Dimensions (width x length x height): 600 x 860 x 530mm.Weight: 28.6kg.

Feature Attributes

Type:
Sliding
Input Power:
1450 W
Bore Diameter:
30,305 mm,mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome