0
1
2

GCM 350-254 254mm/10" 1800w Double Bevel Sliding Mitre Saw


Select
£819.99 Inc VAT (20%)


See all variants from £819.99

Description

Features:

• Dual bevel function for added productivity with intuitive bevel lock lever.

• Variable speed (available on 240v versions only) for adapting the cutting speed to the material for precise results.

• Dual line laser to indicates cutting lines left and right of the saw blade for more accurate cuts.

• Integrated side Extensions gives a larger supporting area for safe and convenient working.

• Cutting capacity for big material dimensions - 100mm Vertical and 350mm Horizontal (using spacer).

• Integrated Carry Handle - for comfortable and balanced transport.

• SDS Bolt - For quick and easy, tool-less saw blade exchange.

• Effective Dust Extraction - For a cleaner environment and healthier working.

See full description

Feature Attributes

Bevel Cutting Range:
L47 to R47 °
Mitre Cutting Range:
L52 to R60 °
Blade Diameter:
254 mm
Weight:
24.2 kg
Includes:
1x Circular Saw Blade, Expert for Wood, 254 x 30 x 2.4mm, 60t
Blade Specifications:
Expert for Wood 254 x 30mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome