GCM 8 SJL Professional Sliding Mitre Saw


£449.99 Inc VAT (20%)

See all variants from £449.99

Description

The Bosch GCM 8 SJL Professional Sliding Mitre Saw offers improved dust management and a greater horizontal cutting capacity, 312mm for a wide range of applications. There is also an integrated laser for precise sawing and a depth stop for groove cuts. With integrated side material pull-outs and handles for easy transport. The intuitive side incline lock provides additional user safety. Specifications: Input Power: 1,600W.No Load Speed: 5,500/min.Blade: 216 x 30mm Bore.Capacity: @0°: 70 x 312mm, @45° Mitre: 70 x 214mm, @45° Incline: 48 x 312mm.Mitre Setting Left/Right: 52/60°.Incline Setting Left/Right: 47/2°.Size (Depth x Length x Height) 91 x 46 x 41cm.Weight: 17.3kg.

Feature Attributes

Type:
Sliding
Input Power:
1600 W
Bore Diameter:
30,216 mm,mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome