1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Mitre Saws
GCM 800 SJ - 216mm /8in Professional Single Bevel Sliding Mitre Saw

GCM 800 SJ - 216mm /8in Professional Single Bevel Sliding Mitre Saw


Select
See all variants from
£319.99Inc VAT (20%)

See all variants from £319.99

Description

Compact, lightweight tool for standard cuts.The Bosch GCM800SJ Mitre Saw has a powerful 1400 watt motor with an optimised speed of 5500 rpm - ideally suited to cutting timber. Only 13.5 kg machine weight for optimum handling and 270 mm horizontal cutting capacity for standard applications.

Feature Attributes

Blade Diameter:
216 mm
Weight:
13.5 kg
Power Rating:
1,400 W
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (T&Cs Apply)
Mitre Cutting Range:
L47 to R47 °
Noise/ Vibration Information:
Sound Power Level 106 dB(A),Sound Uncertainty K 3 dB(A),Sound Pressure Level 93 dB(A),Vibration Emission Value (Sawing Wood) ah 3.0 m/s²,Vibration Uncertainty K 1.5 m/s²
More attributes