KGS-216MN Sliding Mitre Saw


£239.99 Inc VAT (20%)

See 2 Product Variants
£239.99

Description

The Metabo KGS 216 MN Sliding Mitre Saw has a die-cast aluminium work bench and a sliding function for wide work pieces. It is ideal for sawing wood, coated panels and plastics. It has a freely adjustable table extension on both sides with a practical support surface and integrated crosscut fence. Its non-slip rubber surface on its handle and upper carry handle ensures excellent grip, and the saw also has lateral handles. For working in poorly lit areas, the mitre saw has an integrated working light. For accurate cutting, the saw has a laser for exact display of the cut, and all scales are visible from the working position. In addition the turntable allows precise angle adjustment, and it has integrated cutting depth control. To ensure safety, the Metabo KGS 216 MN Sliding Mitre Saw has a transport lock and a cable winder. The saw is also supplied with a chip collection bag to ensure clean air at the work place. The saw blade is easy to change, and the machine is supplied with a tool for this. Specification Input Power 1,500W No Load Speed 3,750/min. Blade 216 x 30mm Bore Saw Blade Tilt Left/Right 47/2 Capacity Straight Cut 90/90 305x65mm Double Mitre 45/45 205x36mm Weight 13.5kg

Feature Attributes

Input Power:
1500 W
Type:
Sliding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome