1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Mitre Saws
LS0714N Slide Compound Saw

LS0714N Slide Compound Saw


Select
See all variants from
£449.99Inc VAT (20%)

See all variants from £449.99

Description

The Makita LS0714N Sliding Compound Mitre Saw is compact and lightweight yet still boasts a powerful motor. The rails ride on linear ball bearings for extremely smooth and precise operation. A precision-machined aluminium base ensures the LS0714 produces consistent accurate cuts. While the grooving stop allows adjustment of the cutting depth, allowing for grooving and rebating applications.Its compact design makes it the ideal choice where space to store or transport is limited. Supplied with: 1 x 24 Tooth TCT Blade, 1 x Dust Bag, 1 x Vertical Vice, 1 x Socket Wrench, 1 x Holder, 1 x Triangular Rule, 2 x Lock-off Buttons and 1 x Kerf Block. Specifications: Input Power: 1,010W.No Load Speed: 6,000/min.Blade: 190 x 20mm Bore.Mitre Range: 57°- 47°.Mitre Cut: @90° 52 x 300mm, @ 45° 52 x 212mm.Weight: 13.1kg.

Feature Attributes

Blade Diameter:
190 mm
Input Power:
1010 W
Bore Diameter:
20 mm
Type:
Sliding Compound