LS0815FLN Sliding Compound Mitre Saw


Select
£429.99 Inc VAT (20%)


See all variants from £429.99

Description

The Makita LS0815FLN Sliding Compound Mitre Saw comes with an integrated laser maker and positive stops at 0, 15, 22.5, 31.6 and 45° which make mitre and repeat settings simple and quick. Fitted with 4 steel bars and 6 linear ball bearings for a smooth and precise sliding action, and the rigid, cast alloy base and twin parallel slides give a high level of accuracy. There is also an integrated carry handle for easy transportation.Ideal for DIY enthusiasts and professional tradesmen. Supplied with 1 x TCT Blade. Specifications: Input Power: 1,400W.No Load Speed: 5,000/min.Blade: 216 x 30mm.Capacity (mm): 0°/45° 50 x 305, 45°/45° 50 x 215, 60° (right)/ 0° 65 x 150.Mitre Capacity Left 50° Right 60°.Bevel Capacity: Left 48° Right 5°.Weight: 14.1kg.

Feature Attributes

Blade Diameter:
216 mm
Bore Diameter:
30 mm
Input Power:
1400 W
Type:
Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome