LS1019L 260mm Double Bevel Slide Compound Mitre Saw with Laser


Select
£999.99 Inc VAT (20%)


See all variants from £999.99

Description

260mm Slide Compound Mitre Saw. Motor head slides on fixed pipes without extending to the rear of the machine, allowing the machine to be placed close to the wall.

Saw Features:

• Built in laser guide.

• Motor head slides on fixed pipes without extending machine at rear end, so the machine can be placed close to wall.

• Front knob for easy bevel adjustment.

• Holders to support a wide workpiece.

• Easy-to-operate mitre angle lock.

• One-touch sliding lock.

• Large turn base.

• Connects to dust extractor.

• Electric brake.

• Soft start.

• Constant speed control.

• Double Insulation.

See full description

Feature Attributes

No Load Speed:
3,200 rpm
Includes:
TCT Saw Blade,1x Triangular Rule,1x Vertical Vise,1x Hex Key,1x Dust Bag
Power Rating:
1,510 W
Mitre Saw Type:
Compound Mitre Saw - Double Bevel
Max. Cross Cut:
91 x 310 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (T&Cs Apply)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome