LS1040N Mitre Saw


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

The Makita LS1040N Mitre Saw has a robust design that delivers high-quality cuts. Adjustable extension arms and feet help to stabilise the machine whilst working with large timbers. Its electric brake increases user safety. Supplied with a dust collection bag for efficient dust and chip extraction. Specification Input Power 1,650W No Load Speed 4600/min. Blade Diameter x Bore 260 x 30mm Max. Mitre Range 45-90 Max. Mitre Cut @90 90.5 x 95mm Max. Bevel Range 45-90 Weight 12.4kg

Feature Attributes

Input Power:
1650 W
Blade Diameter:
260 mm
Bore Diameter:
30 mm
Type:
Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome