0
1

LS1219 305mm Double Bevel Sliding Compound Mitre Saw


Select
£899.99 Inc VAT (20%)


See all variants from £899.99

Description

This compound mitre Saw has motor head slides on fixed pipes, so you can place the machine close to the wall without extending the machine at its rear. The holders help support a wide workpiece. Constant speed control and an easy to operate mitre angle lock means you'll get precision and power as dictated by you. Adjusting the bevel is easy with the front knob and you can connect the LS1219 to a dust extractor for quick and efficient cleaning.

Features and Benefits:

• Motor head slides on fixed pipes without extending machine at rear end, so the machine can be placed close to wall.
• Front knob for easy bevel adjustment
• Holders to support a wide workpiece
• Easy-to-operate mitre angle lock
• One-touch sliding lock
• Large turn base
• Connects to dust extractor
• Electric brake
• Soft start
• Constant speed control
• Double Insulation

See full description

Feature Attributes

Weight:
29.3 kg
Bevel Cutting Range:
48 °
Mitre Saw Type:
Sliding Compound Mitre Saw
Overall Width:
664 mm
Includes:
Vertical Vice,Dust Bag,TCT Saw Blade,Hex Wrench,Triangular Rule
Overall Length:
898 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome