LS1219L Slide Compound Mitre Saw with Laser


Select
£929.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £929.99

Description

The Makita LS1219L Slide Compound Mitre Saw features a built-in laser guide. The motor head slides on fixed pipes without extending machine at rear end, so the machine can be placed close to a wall. The motor features a soft start feature and constant speed control with an electric brake for increased user control. There is a front knob for easy bevel adjustment and holders to support a wide workpiece. The mitre angle lock is easy to operate, there is also a one-touch sliding lock and large turn base for ease of use. The saw can be attached to a dust extractor if required. Specification Input Power 240V 1,800W, 110V 1,450W No Load Speed 3,200/min. Blade Diameter 305mm Bore Diameter 30mm Max. Mitre Range 60-60 Max. Mitre Cut @90 92 x 382mm Max. Bevel Range 48-48 Weight 29.5kg

Feature Attributes

Bore Diameter:
30 mm
Blade Diameter:
305 mm
Type:
Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome