Designed to be used in-line to limit torque for hand (static) applications. Can also be used as an overload protection device on most applications where measuring a static overload is needed. Provides accurate process control as the unit prevents a fastener or bolt from being under and over tightened. Lightweight and easy-to-use. Note: Do not use with a power tool.Repeatability within +/- 6% of pre-set torque value.
Model:PTL5i
Range: 11.3 - 56.5 cN.m, 1 - 5 lbf.in, 1.2 - 5.5 kgf.cm.
Input Drive:3/8 F/Sq
Output Drive:1/4 F/Hex
Tool Weight:3.3 oz.
Tool Length:3