R165CCS-Li EXT Circular Saw


£139.99 Inc VAT (20%)

See 2 Product Variants
£139.99

Description

The Evolution R165CCS-Li EXT Circular Saw with multi-material cutting technology is capable of cutting wood (even with embedded nails), mild steel, aluminium, composites, plastics and more. It produces clean and accurate cuts through wood, plus cool-to-the-touch, burr-free cuts through mild steel with the supplied blade. Ergonomic, soft-grip handles give you full control of the tool, while the thumb lock levers make depth and angle changes quick and easy. Its cast aluminium base plate is strong and will not bend, yet keeps the tool lightweight. Powered by Evolution EXT 18v battery system featuring keep cool technology, keeps the cells cool to maximise run time. Supplied with 1 x Multi-Material Blade 165 x 20mm Bore x 18T, 1 x Parallel Edge Guide, 1 x Hex Key and 1 x Instruction Manual. Specification No Load Speed 4,300/min. Blade 165 x 20mm Bore Max. Bevel 50 Max. Cutting Depth @90 55mm, @45 36mm Weight 4.0kg

Feature Attributes

Blade Diameter:
165 mm
Depth of Cut (90°):
55 mm
Depth of Cut (45°):
36 mm
Bore Diameter:
20 mm
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome