R255SMS-DB+ TCT Sliding Double-Bevel Mitre Saws 255mm


£359.99 Inc VAT (20%)

See all variants from £359.99

Description

Used to cut mild steel, non-ferrous metals, plastic and wood, even if nails are embedded in the material. Provides clean and precise cuts no matter the material.

Features and Benefits:
■ Bevels to 45° in both directions and offers a maximum cross cut of 300 x 80mm both ways.
■ Integrated laser cutting guide and positive bevel stops provide accuracy with every cut.
■ Durable die-cast aluminium base supports a variety of materials.
■ powerful 2000W motor and ergonomic over-moulded, in-line handle.
■ On-board tool storage for convenient storage of the blade change hex key.
■ 24-Tooth Multi-Material TCT Blade
■ Soft Start
■ Dust Extraction Facility
■ Workpiece Clamp
■ Spindle Lock
■ Electronic Brake

See full description

Feature Attributes

Model Number:
R255SMS-DB+
Blade Diameter:
255 mm
Weight:
18.5 kg
No Load Speed:
2, 500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome