R300DCT+ 300mm Disc Cutter Kit


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

The Evolution R300DCT+ 300mm Disc Cutter has a high torque electric motor that delivers consistent peak power and stops the machine from slowing down, even under heavy load. It starts first time, every time, and does not emit any harmful fumes, making this suitable for use in enclosed spaces. Plus, you don't need to worry about expensive fuel or servicing allowing you to focus on the job. Evolution Power Protect technology protects internal parts from dust and water ingress, making it fit for use in the most demanding environments. Ideal for cutting concrete, reinforced concrete, stone, brick, paving and more. The built-in dust suppression features dual-sided water delivery, armoured hose routing and robust brass hose connection, making it compliant with dust management regulations. Its wheeled skid plate takes the strain out of long, ground-level cutting and also allows you to put the saw down while the blade is still spinning. Born to conquer the professional jobsite, the all-new R300DCT+ Electric Disc Cutter is the perfect masonry saw for the pro tradesperson when effective dust control is a must. Comes backed by a 3-year guarantee. Supplied with: 1 x Premium Diamond Blade 300mm (12in) packed with 35% more diamond than standard Evolution diamond blades. It features a multi-compound cutting edge, designed to cut faster, cleaner and for longer. It also comes with: 1 x Multi-Tool, 1 x Dust Port Adaptor and 1 x Instruction Manual. Specification: Input Power: 240V 2,400W, 110V 1,600W.No Load Speed: 240V 5,090/min., 110V 4,400/min.Blade Ø: 300mm.Flange: 20 and 22.2mm.Max. Cutting Depth: 115mm.Max Duty Cycle: 20 Mins.Sound Pressure Level: LPA: 98 dB(A).Cable Length: 3m.Weight: 9.7kg.

See full description

Feature Attributes

Bore Diameter:
22.2 mm
Disc Diameter:
300 mm
No Load Speed:
5090 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome