R90JGS-Li EXT Jigsaw


£79.99 Inc VAT (20%)

See 2 Product Variants
£79.99

Description

The Evolution R90JGS-Li EXT Jigsaw has a lightweight, compact design that makes light work of complex shapes. It features a 4-stage pendulum action for optimised cutting. Its bright LED work light illuminates the cutting path making it easy to trace whilst the built in blower directs air towards the blade to blow dust away from your cut path. The tool-free blade clamp provides quick and easy blade changes. Powered by Evolution EXT 18v battery system featuring keep cool technology, which keeps the cells cool to maximise run time. Supplied with 5 x Multi-Material Blades, 1 x Parallel Edge Guide for effortless rip cutting, 1 x Dust Extraction Port, 1 x Hex Key and 1 x Instruction Manual. Specification Strokes at No Load 0-2,300/min. Stroke Length 25mm Bevel Capacity 22.5/45 Capacity Steel 6mm, Wood 90mm, Plastic 60mm Weight 1.9kg

Feature Attributes

Power Source:
Cordless 18V
Capacity (Steel):
6 mm
Capacity (Wood):
90 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome