0
1
2
3
4
5
6

0-28-590 (5930-C) Window Scraper

Order Code: ZT1009338X

£1.79 Inc VAT (20%)


Description

0-28-590
Handle manufactured from polypropylene supplied complete with replaceable 1992 knife blade and guard. Particularly useful for scraping paint off panes of glass.

Specifications for 0-28-590 (5930-C) Window Scraper
  • Overall Length
    170mm
  • Blade Dimensions
    170mmx62mm
  • Blade Width
    60mm
  • Point Type
    Standard
  • Blade Material
    Steel
  • MFR Part No.
    0-28-590
  • Number of Scraping Edges
    1
  • Handle Material
    Polypropylene
  • Blade Length
    19mm
  • Type
    Window Scraper
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome