Inc VAT (20%)
Wall scrapers help to remove wallcoverings, paint, floor and wall tiles more easily. The blunt side of the blade is useful for stripping off paint, removing wallcoverings and tiles, whilst the sharp edge will easily remove paint from glass. Blades are easily changed and replaced. Completed by a rubber grip handle for improved control and comfort whilst working.
Features and Benefits
• High carbon steel blade is durable and withstands regular use
• Rubber grip handle improves user comfort and control of the tool
• Has one blunt and one sharp side for multi-purpose uses
• Blades can be replaced to keep your tool working to an optimum level
Typical Applications
• DIY
• Construction
Handle Material:
Rubber Grip
Blade Length:
100 mm
Pack Quantity:
1
Type:
Wall Scraper
Blade Dimensions:
100x14
Number of Scraping Edges:
2