Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Mixers, Scrapers & Knives
2" Scale Tang Scraper - BI Material Grip
By Kennedy
3 Reviews
Order Code:
ZT1009337X
Blade Length
*
125mm
Blade Width
*
50mm
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/tools-and-machining/mixers-scrapers-and-knives/2-inch-scale-tang-scraper-bi-material-grip/p/ZT1009337X
Add to quotation
Schedule an order and save 5%
View all Mixers, Scrapers & Knives
Description
Heavy duty, with scale tangs, tempered flexible steel blades and Bi-material comfort grips.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome