Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Mixers, Scrapers & Knives
Hand Scrapers with Nylon Blade, Width 100mm
By FINCKE-Hygiene
Reset
Clear All
Colour
Select
See all variants from
£199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£199.99
Description unavailable
Feature Attributes
Material:
Nylon,Polypropylene
Product Type:
Scrapers
Pack Quantity:
10
Supplied:
Assembled
Width:
100 mm
Height:
20 mm
More attributes