Hand Scrapers with Stainless Steel Blades


Select
Select
£209.99 Inc VAT (20%)


See all variants from £209.99


Description unavailable

Feature Attributes

Product Type:
Scrapers
Pack Quantity:
10
Supplied:
Assembled
Material:
Polypropylene, Stainless Steel
Height:
22 mm
Length:
235 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome