0
1

Size 0B Insert Drills


Select
Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

Type B. HSS. Tolerance h8 flute 15mm.

When combining insert drills with countersinks, the drill must breakthrough the work piece before secondary cutting commences and must not be used in blind holes. Some sizes must not be used with carbide cutters.

For further specifications please refer to our catalogue.

Feature Attributes

Material Grade:
M2
Shank Diameter:
4 mm
Material:
High Speed Steel
Shank Type:
Straight
Tool Type:
Insert Drill
Finish/Coating:
Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome